
EATON USB-C To Displayport Bi-directional Active Adapter Cable (m/m), 4k 60 Hz, H
Mfr # U444-006-DP-BD
Zoro # G616558503
product price: $42.79
/eaKey Features
Features
Extended Display Identification Data (EDID), HDCP 2.2, Locking Latch, Reversible, Plug & Play
Color
Black
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-006-DP-BD
Zoro #
G616558503
UPC #
037332250711
Country of Origin
Taiwan, Province of China
Details
Features
Extended Display Identification Data (EDID), HDCP 2.2, Locking Latch, Reversible, Plug & Play
Color
Black
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Environmentally Friendly
Yes
Contact Plating
Gold
Product Material
ABS
Supported Resolutions
3840 x 2160
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
A/V Cable
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Device Supported
Monitor, Desktop Computer, Tablet, Projector, Gaming Computer, Chromebook, Notebook, Digital Signage Player, TV, Smartphone, HDTV, MacBook
Cable Type
DisplayPort/USB-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.