This item is Discontinued.

Eaton EATON USB-C To Displayport Flat Adapter Cable M/f, 4k 60 Hz, Thunderbolt 3 U444-F5N-DP4K6

EATON USB-C To Displayport Flat Adapter Cable M/f, 4k 60 Hz, Thunderbolt 3 (Discontinued)

  • Mfr # U444-F5N-DP4K6
  • Zoro # G116426135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-F5N-DP4K6
Zoro #
G116426135
UPC #
37332255396
Country of Origin
Viet Nam

Details

Device Supported
Audio/Video Box, Notebook, Projector, Audio/Video Device, TV, Tablet, MacBook Pro, Smartphone, Monitor, Gaming Computer, PC, HDTV, Chromebook
Item
A/V Cable
Environmentally Friendly
Yes
Features
Tangle-free, Flat Cable, Flexible, Bendable, Plug & Play, Reversible, Flexible Printed Circuit (FPC), HDCP 2.0
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Female
Supported Resolutions
3840 x 2160
Cable Type
DisplayPort/USB-C
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Data Transfer Speed
5-Gbit/s
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Female
Package Contents
U444-F5N-DP4K6 DisplayPort/USB-C A/V Cable, Instruction sheet
Color
Black

Description

Tripp Lite Series USB-C to DisplayPort Flat Adapter Cable M/F, 4K 60 Hz, Thunderbolt 3 Compatible, Black, 5 in. 12.7 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.