EATON USB-C To HDMI Active Adapter Cable M/f, 4k 60 Hz, Hdr, 4:4:4, Dp 1.4 Alt

  • Mfr # U444-06N-HDR4-B

  • Zoro # G216423324


product price:  $32.45
/ea

Key Features

Connector on Second End Details
1 x HDMI HDMI 2.0 Digital Audio/Video Female
Package Contents
U444-06N-HDR4-B HDMI/USB-C Audio/Video Adapter, Instruction sheet
Adapter Type
HDMI/USB-C
Product Material
Polyvinyl Chloride (PVC), Acrylonitrile Butadiene Styrene (ABS)
Connector on First End Details
1 x Type C USB 3.1 (Gen 1) USB Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-HDR4-B
Zoro #
G216423324
UPC #
37332253804
Country of Origin
Viet Nam

Details

Connector on Second End Details
1 x HDMI HDMI 2.0 Digital Audio/Video Female
Package Contents
U444-06N-HDR4-B HDMI/USB-C Audio/Video Adapter, Instruction sheet
Adapter Type
HDMI/USB-C
Product Material
Polyvinyl Chloride (PVC), Acrylonitrile Butadiene Styrene (ABS)
Connector on First End Details
1 x Type C USB 3.1 (Gen 1) USB Male
Item
A/V Adapter
Color
Black
Features
HDCP 2.2, Reversible, Plug and Play
Connector Plating
Nickel
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Female
Maximum Resolution Supported
4096 x 2160
Jacket Material
Thermoplastic Elastomers (TPE)
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Contact Plating
Gold

Description

Tripp Lite Series USB-C to HDMI Active Adapter Cable M/F, 4K 60 Hz, HDR, 4:4:4, DP 1.4 Alt Mode, HDCP 2.2, Black, 6 in. 15.2 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.