Zoro Homepage

EATON USB-C To Lightning Sync/charge Antibacterial Cable M/m, Mfi

  • Mfr # M102AB-01M-WH

  • Zoro # G116423165


product price: $22.59
/ea

Key Features

Data Transfer Speed
480-Mbit/s
Color
White
Cable Type
Lightning/USB-C
Contact Plating
Gold
MFI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M102AB-01M-WH
Zoro #
G116423165
UPC #
37332261076
Country of Origin
Viet Nam

Details

Data Transfer Speed
480-Mbit/s
Color
White
Cable Type
Lightning/USB-C
Contact Plating
Gold
MFI
Yes
Connector on First End Details
1 x USB 2.0 Type C - Male
Features
Flexible, Reversible, Crack Resistant, Break Resistant, Molded, Antibacterial Material, Strain Relief, Stress Resistant, Charging
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
VW-1
End 1 Connection Type
USB 2.0 Type C - Male
Device Supported
iPhone, iPad, Car Charger, Notebook, iPod, External Hard Drive, Wall Charger, Power Adapter, Computer
Product Line
Safe-IT
Connector Plating
Nickel
Item
Data Transfer Cable
Connector on Second End Details
1 x Lightning - Male
End 2 Connection Type
Lightning - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

Tripp Lite Series Safe-IT USB-C to Lightning Sync/Charge Antibacterial Cable M/M, MFi Certified, White, 1 m 3.3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.