
EATON USB-C To Lightning Sync/charge Antibacterial Cable M/m, Mfi
Mfr # M102AB-02M-WH
Zoro # G716423138
product price: $25.25
/eaKey Features
Data Transfer Speed
480-Mbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
VW-1
Connector on Second End Details
1 x Lightning - Male
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M102AB-02M-WH
Zoro #
G716423138
UPC #
37332261083
Country of Origin
Viet Nam
Details
Data Transfer Speed
480-Mbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
VW-1
Connector on Second End Details
1 x Lightning - Male
Contact Plating
Gold
End 2 Connection Type
Lightning - Male
Features
Charging, Stress Resistant, Antibacterial Material, Crack Resistant, Reversible, Molded, Strain Relief, Break Resistant, Flexible
Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 1 Connection Type
USB 2.0 Type C - Male
Environmentally Friendly
Yes
Product Line
Safe-IT
Connector Plating
Nickel
MFI
Yes
Item
Data Transfer Cable
Device Supported
iPhone, Power Adapter, External Hard Drive, Computer, iPad, Notebook, Car Charger, iPod, Wall Charger
Cable Type
Lightning/USB-C
Connector on First End Details
1 x USB 2.0 Type C - Male
Description
Tripp Lite Series Safe-IT USB-C to Lightning Sync/Charge Antibacterial Cable M/M, MFi Certified, White, 2 m 6.6 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.