
EATON USB-C To Lightning Sync/charge Antibacterial Cable Ultra Flexible Mf
Mfr # M102AB-003-S-LB
Zoro # G016423333
product price: $15.35
/eaKey Features
Product Line
Safe-IT
Connector on Second End Details
1 x USB 2.0 Type C - Male
Device Supported
Notebook, iPhone, MP3 Player, Wall Charger, iPod, Computer, iPad, Car Charger
Connector on First End Details
1 x Lightning - Male
Connector Material
Thermoplastic Elastomers (TPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M102AB-003-S-LB
Zoro #
G016423333
UPC #
37332278272
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
Product Line
Safe-IT
Connector on Second End Details
1 x USB 2.0 Type C - Male
Device Supported
Notebook, iPhone, MP3 Player, Wall Charger, iPod, Computer, iPad, Car Charger
Connector on First End Details
1 x Lightning - Male
Connector Material
Thermoplastic Elastomers (TPE)
Features
Passive, Break Resistant, Stress Resistant, Charging, Tangle Resistant, Strain Relief, Bendable, Antibacterial Material, Ultra Flexible, Power Delivery 3.0, Crack Resistant, Molded
Environmentally Friendly
Yes
Cable Type
Lightning/USB-C
MFI
Yes
End 1 Connection Type
Lightning - Male
Jacket Type
FT2
End 2 Connection Type
USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
480-Mbit/s
Contact Plating
Gold
Jacket Material
Silicone
Connector Plating
Nickel
Description
Tripp Lite Series Safe-IT USB-C to Lightning Sync/Charge Antibacterial Cable Ultra Flexible MFi Certified USB 2.0 M/M Light Blue 3 ft. 0.91 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.