
EATON USB-C To Lightning Sync/charge Antibacterial Cable Ultra Flexible Mf
Mfr # M102AB-006-S-LB
Zoro # G016423272
product price: $16.19
/eaKey Features
Contact Plating
Gold
Jacket Type
FT2
Connector on Second End Details
1 x USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
MFI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M102AB-006-S-LB
Zoro #
G016423272
UPC #
37332278289
Country of Origin
Viet Nam
Dimensions
Width
4.6 in
Details
Contact Plating
Gold
Jacket Type
FT2
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
MFI
Yes
Device Supported
Notebook, MP3 Player, Computer, iPad, iPhone, iPod, Wall Charger, Car Charger
Cable Type
Lightning/USB-C
Environmentally Friendly
Yes
Connector Material
Thermoplastic Elastomers (TPE)
Jacket Material
Silicone
End 1 Connection Type
Lightning - Male
Product Line
Safe-IT
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Features
Tangle Resistant, Break Resistant, Power Delivery 3.0, Ultra Flexible, Molded, Crack Resistant, Bendable, Strain Relief, Antibacterial Material, Passive, Stress Resistant, Charging
Connector on First End Details
1 x Lightning - Male
Connector Plating
Nickel
End 2 Connection Type
USB 2.0 Type C - Male
Description
Tripp Lite Series Safe-IT USB-C to Lightning Sync/Charge Antibacterial Cable Ultra Flexible MFi Certified USB 2.0 M/M Light Blue 6 ft. 1.83 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.