Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-C To Lightning Sync/charge Cable M/m, Mfi Certified, Black, 3 M 9.8 Ft.

  • Mfr # M102-03M-BK

  • Zoro # G316423187


product price: $26.45
/ea

Key Features

Compatibility
Apple - iPhone 8
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Cable Type
Lightning/USB-C
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M102-03M-BK
Zoro #
G316423187
UPC #
37332260840
Country of Origin
Viet Nam

Details

Compatibility
Apple - iPhone 8
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Cable Type
Lightning/USB-C
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector on First End Details
1 x Lightning - Male
MFI
Yes
Jacket Type
VW-1
Device Supported
External Hard Drive, iPad Air, iPad Pro, Computer, Chromebook, Power Adapter, iPod, iPad, iPhone, Ultrabook, Wall Charger, MacBook, Car Charger
Color
Black
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type C - Male
Contact Plating
Gold
End 1 Connection Type
Lightning - Male
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Connector Plating
Nickel
Features
Strain Relief, Reversible, Flexible, Charging, Break Resistant, Stress Resistant, Crack Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.