Zoro Homepage
This item is Discontinued.
Eaton EATON USB-C To Mini Displayport Active Adapter Cable With Equalizer M/f, Uhd 8k U444-06N-MDP8W

EATON USB-C To Mini Displayport Active Adapter Cable With Equalizer M/f, Uhd 8k (Discontinued)

  • Mfr # U444-06N-MDP8W
  • Zoro # G116423264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-MDP8W
Zoro #
G116423264
UPC #
37332255587
Country of Origin
Viet Nam

Details

Color
White
Item
A/V Adapter
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Connector on First End Details
1 x Type C USB 3.1 (Gen 1) USB Male
Adapter Type
Mini DisplayPort/USB-C
Environmentally Friendly
Yes
Contact Plating
Gold
Connector Plating
Nickel
End 2 Connection Type
Mini DisplayPort 1.4 Digital Audio/Video - Female
Jacket Material
Polyvinyl Chloride (PVC)
Package Contents
U444-06N-MDP8W Mini DisplayPort/USB-C A/V Adapter, Instruction sheet
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x Mini DisplayPort Mini DisplayPort 1.4 Digital Audio/Video Female
Maximum Resolution Supported
7680 x 4320
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Features
HDCP 1.4, HDCP 2.2, Plug and Play, Reversible

Description

Tripp Lite Series USB-C to Mini DisplayPort Active Adapter Cable with Equalizer M/F, UHD 8K, HDR, DP 1.4, White, 6 in. 15.2 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.