EATON USB-C To Rj45 Gigabit Ethernet Cable M/m, USB 3.2 Gen 1, 1m

  • Mfr # U436-01M

  • Zoro # G315660088


product price: $32.85
/ea

Key Features

Connector Gender on Second End
Male
Product Material
Thermoplastic Elastomer (TPE), PVC
Cable Type
RJ-45/USB-C
Device Supported
Network Device, Dock, Computer, Ultrabook, Router, USB Device, Server, Hub, MacBook, Tablet, PC, Notebook
End 2 Connection Type
RJ-45 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U436-01M
Zoro #
G315660088
UPC #
37332292322
Country of Origin
China

Dimensions

Width
7 in
Height
10 in

Details

Connector Gender on Second End
Male
Product Material
Thermoplastic Elastomer (TPE), PVC
Cable Type
RJ-45/USB-C
Device Supported
Network Device, Dock, Computer, Ultrabook, Router, USB Device, Server, Hub, MacBook, Tablet, PC, Notebook
End 2 Connection Type
RJ-45 Network
Contact Plating
Nickel
Connector on Second End Details
1 x RJ-45 Network - Male
Item
Network Cable
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on First End Details
1 x USB 3.2 (gen1) Type C - Male
Jacket Type
CM
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Plug & Play, Active
Connector Gender on First End
Male
End 1 Connection Type
USB 3.2 (Gen 1) Type C
Data Transfer Speed
5-Gbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.