EATON USB-C To Rj45 Gigabit Ethernet Cable M/m, USB 3.2 Gen 1, 3m

  • Mfr # U436-03M

  • Zoro # G115660202


product price: $34.79
/ea

Key Features

Product Material
PVC, Thermoplastic Elastomer (TPE)
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x RJ-45 Network - Male
End 1 Connection Type
USB 3.2 (Gen 1) Type C
Device Supported
Router, USB Device, MacBook, Dock, Ultrabook, Server, Tablet, Network Device, Notebook, PC, Hub, Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U436-03M
Zoro #
G115660202
UPC #
37332292339
Country of Origin
China

Dimensions

Height
10 in
Width
7 in

Details

Product Material
PVC, Thermoplastic Elastomer (TPE)
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x RJ-45 Network - Male
End 1 Connection Type
USB 3.2 (Gen 1) Type C
Device Supported
Router, USB Device, MacBook, Dock, Ultrabook, Server, Tablet, Network Device, Notebook, PC, Hub, Computer
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
5-Gbit/s
Color
Black
Jacket Type
CM
Connector Gender on Second End
Male
Cable Type
RJ-45/USB-C
Contact Plating
Nickel
Features
Active, Plug & Play
Item
Network Cable
End 2 Connection Type
RJ-45 Network
Connector Gender on First End
Male
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.2 (gen1) Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.