EATON USB-C To Rj45 Gigabit Ethernet Cable M/m, USB 3.2 Gen 1, 5m

  • Mfr # U436-05M

  • Zoro # G015660203


product price: $39.15
/ea

Key Features

Contact Plating
Nickel
Device Supported
Tablet, Ultrabook, MacBook, Computer, Notebook, USB Device, Router, Network Device, Server, PC, Dock, Hub
End 1 Connection Type
USB 3.2 (Gen 1) Type C
Product Material
PVC, Thermoplastic Elastomer (TPE)
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U436-05M
Zoro #
G015660203
UPC #
37332292346
Country of Origin
China

Dimensions

Height
10 in
Width
7 in

Details

Contact Plating
Nickel
Device Supported
Tablet, Ultrabook, MacBook, Computer, Notebook, USB Device, Router, Network Device, Server, PC, Dock, Hub
End 1 Connection Type
USB 3.2 (Gen 1) Type C
Product Material
PVC, Thermoplastic Elastomer (TPE)
Features
Active, Plug & Play
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Item
Network Cable
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
RJ-45 Network
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Plating
Nickel
Color
Black
Jacket Type
CM
Connector Gender on First End
Male
Connector on First End Details
1 x USB 3.2 (gen1) Type C - Male
Connector Gender on Second End
Male
Cable Type
RJ-45/USB-C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.