Zoro Homepage

EATON USB-C To USB-A Cable M/m, USB 3.2 Gen 1 5 Gbps, Thunderbolt 3

  • Mfr # U428-20N

  • Zoro # G316423323


product price: $16.69
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U428-20N
Zoro #
G316423323
UPC #
37332243430
Country of Origin
Viet Nam

Details

End 1 Connection Type
USB 3.0 Type A - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Type
USB
Device Supported
Smartphone, Notebook, Peripheral Device, Hard Drive, External Hard Drive, Flash Drive, Ultrabook, Computer, Chromebook, Hub, MacBook, Charger, Docking Station, Wall Charger, Car Charger
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Color
Black
Data Transfer Speed
5-Gbit/s
Item
Data Transfer Cable
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Contact Plating
Gold
Features
Plug & Play, Reversible, Charging

Description

Tripp Lite Series USB-C to USB-A Cable M/M, USB 3.2 Gen 1 5 Gbps, Thunderbolt 3 Compatible, 20-in. 50.8 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.