Zoro Homepage

EATON USB-C To USB-A Cable M/m, USB 3.2 Gen 2 10 Gbps, Thunderbolt 3

  • Mfr # U428-003-G2

  • Zoro # G016423159


product price: $14.19
/ea

Key Features

Contact Plating
Gold
Connector Plating
Nickel
Device Supported
Notebook, Tablet, Hard Drive, Smartphone
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 3.1 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U428-003-G2
Zoro #
G016423159
UPC #
37332197498
Country of Origin
Viet Nam

Details

Contact Plating
Gold
Connector Plating
Nickel
Device Supported
Notebook, Tablet, Hard Drive, Smartphone
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 3.1 Type A - Male
Cable Type
USB
Connector on First End Details
1 x USB 3.1 Type C - Male
Color
Black
Features
Rugged, Strain Relief, Molded, EMI/RF Protection, Reversible
End 2 Connection Type
USB 3.1 Type A - Male
End 1 Connection Type
USB 3.1 Type C - Male
Shielding
Yes
Data Transfer Speed
10-Gbit/s
Item
Data Transfer Cable

Description

Tripp Lite Series USB-C to USB-A Cable M/M, USB 3.2 Gen 2 10 Gbps, Thunderbolt 3 Compatible, 3 ft. 0.91 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.