Zoro Homepage

EATON USB-C To USB-A Cable M/m, USB 3.2 Gen 2 10 Gbps, Thunderbolt 3

  • Mfr # U428-20N-G2

  • Zoro # G516423277


product price: $15.39
/ea

Key Features

Features
Reversible, Charging, Plug & Play
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U428-20N-G2
Zoro #
G516423277
UPC #
37332243423
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Features
Reversible, Charging, Plug & Play
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Cable Type
USB
Contact Plating
Gold
Environmentally Friendly
Yes
Color
Black
Data Transfer Speed
10-Gbit/s
End 1 Connection Type
USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Device Supported
Wall Charger, Peripheral Device, Notebook, External Hard Drive, Chromebook, Docking Station, Hub, Charger, Smartphone, Hard Drive, Flash Drive, Ultrabook, Car Charger, Computer, MacBook

Description

Tripp Lite Series USB-C to USB-A Cable M/M, USB 3.2 Gen 2 10 Gbps, Thunderbolt 3 Compatible, 20-in. 50.8 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.