Zoro Homepage

EATON USB-C To Usb-b Cable M/m, USB 3.2 Gen 2 10 Gbps, Thunderbolt 3

  • Mfr # U422-20N-G2

  • Zoro # G416423278


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Color
Black
Compatibility
Apple - MacBook
Connector on First End Details
1 x USB 3.0 Type B - Male
Cable Type
USB-C/USB-B
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U422-20N-G2
Zoro #
G416423278
UPC #
37332243416
Country of Origin
Viet Nam

Details

Color
Black
Compatibility
Apple - MacBook
Connector on First End Details
1 x USB 3.0 Type B - Male
Cable Type
USB-C/USB-B
Contact Plating
Gold
Connector Plating
Nickel
End 1 Connection Type
USB 3.0 Type B - Male
Data Transfer Speed
10-Gbit/s
Features
Reversible, Plug & Play, Charging
Item
Data Transfer Cable
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Device Supported
Chromebook, Docking Station, Peripheral Device, Scanner, Wall Charger, Ultrabook, Optical Drive, Printer, Notebook, MacBook, Hub, Computer, External Hard Drive
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male

Description

Tripp Lite Series USB-C to USB-B Cable M/M - USB 3.2 Gen 2 10 Gbps, Thunderbolt 3 Compatible, 20 in. 51 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.