Zoro Homepage

EATON USB-C To USB Micro-b Cable M/m, USB 3.2, Gen 2 10 Gbps

  • Mfr # U426-003-G2

  • Zoro # G816423243


product price: $16.15
/ea

Key Features

Features
Rugged, Strain Relief, EMI/RF Protection, Reversible, Molded
End 2 Connection Type
Micro USB 3.0 Type B - Male
Shielding
Yes
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Device Supported
Notebook, Hard Drive, Smartphone, Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U426-003-G2
Zoro #
G816423243
UPC #
37332197382
Country of Origin
Viet Nam

Details

Features
Rugged, Strain Relief, EMI/RF Protection, Reversible, Molded
Item
Data Transfer Cable
End 2 Connection Type
Micro USB 3.0 Type B - Male
Shielding
Yes
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Device Supported
Notebook, Hard Drive, Smartphone, Tablet
Data Transfer Speed
10-Gbit/s
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.1 Type C - Male
Contact Plating
Gold
Cable Type
USB
End 1 Connection Type
USB 3.1 Type C - Male

Description

Tripp Lite Series USB-C to USB Micro-B Cable M/M - USB 3.2, Gen 2 10 Gbps, Thunderbolt 3 Compatible, 3 ft. 0.91 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.