EATON USB To Rs485/rs422 Ftdi Serial Adapter Cable With Com Retention USB-A To Db9

  • Mfr # U209-30N-IND

  • Zoro # G016422992


product price: $47.65
/ea

Key Features

Connector Plating
Nickel
End 2 Connection Type
DB-9 RS-485 Serial - Male
Environmentally Friendly
Yes
Data Transfer Speed
230-kbit/s
Cable Type
Serial/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U209-30N-IND
Zoro #
G016422992
UPC #
37332210234
Country of Origin
China

Details

Connector Plating
Nickel
End 2 Connection Type
DB-9 RS-485 Serial - Male
Environmentally Friendly
Yes
Data Transfer Speed
230-kbit/s
Cable Type
Serial/USB
Features
EMI/RF Protection
End 1 Connection Type
USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
U209-30N-IND USB to RS485/RS422 FTDI Serial Adapter Cable, 30 in., DB9 to terminal block adapter, Driver CD, Owner's manual
Device Supported
Surveillance Camera, Printer, Scanner, Card Reader
Connector on Second End Details
1 x DB-9 RS-485 Serial - Male
Item
Data Transfer Cable
Color
Black
Contact Plating
Gold

Description

Tripp Lite Series USB to RS485/RS422 FTDI Serial Adapter Cable with COM Retention USB-A to DB9 M/M, 30-in. 76.2 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.