EATON Usb4 20gbps Cable (m/m), Usb-c, 4k 60 Hz, 240w Pd Charg

  • Mfr # U521-1P0M-WH20G

  • Zoro # G721704390


product price:  $43.55
/ea

Key Features

Connector Gender on First End
Male
Connector on First End Details
1 x USB4 Type C - Male
Connector Plating
Nickel
Connector Gender on Second End
Male
Cable Type
USB4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U521-1P0M-WH20G
Zoro #
G721704390
UPC #
37332283511
Country of Origin
Viet Nam

Details

Connector Gender on First End
Male
Connector on First End Details
1 x USB4 Type C - Male
Connector Plating
Nickel
Connector Gender on Second End
Male
Cable Type
USB4
Compatibility
Tripp Lite Dock: U442-DOCK40-5, U442-DOCK40-6, U442AB-DOCK9Tripp Lite Wall Charger: U280-W01-100C1G, U280-W04-100C2G
Item
Data Transfer Cable
Jacket Type
VW-1
End 1 Connection Type
USB4 Type C
Product Material
Thermoplastic Elastomer (TPE)
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
End 2 Connection Type
USB4 Type C
Data Transfer Speed
20-Gbit/s
Supported Resolutions
3840 x 2160
Features
Display Stream Compression (DSC), DisplayPort Alternate (ALT) Mode, USB- Power Delivery (USB PD), HDR Support, Extended Display Identification Data (EDID), Fast Charging, Active
Contact Plating
Gold
Device Supported
Smartphone, iPhone, Chromebook, Computer, Gaming System, Digital Text Reader, HDTV, Docking Station, Notebook, Mobile Device, Dock, Gaming Console, Monitor, External Hard Drive, MacBook, Wall Charger, Display
Jacket Material
Thermoplastic Elastomer (TPE)
Color
White
Connector on Second End Details
1 x USB4 Type C - Male

Description

ING, WHITE, 2 M (6.6 FT.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.