EATON Usb4 40gbps Cable M/m, Usb-c, 8k 60 Hz, 100w Pd Charging, Black, 31 In.

  • Mfr # U520-31N

  • Zoro # G216423362


product price:  $31.65
/ea

Key Features

Contact Plating
Gold
End 1 Connection Type
USB4 Type C Thunderbolt 3 - Male
End 2 Connection Type
USB4 Type C Thunderbolt 3 - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Jacket Type
VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U520-31N
Zoro #
G216423362
UPC #
37332261359
Country of Origin
Viet Nam

Details

Contact Plating
Gold
End 1 Connection Type
USB4 Type C Thunderbolt 3 - Male
End 2 Connection Type
USB4 Type C Thunderbolt 3 - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Item
Data Transfer Cable
Jacket Type
VW-1
Supported Resolutions
7680 x 4320
Data Transfer Speed
80-Gbit/s
Cable Type
Thunderbolt 3
Features
Charging, Reversible, USB- Power Delivery (USB PD)
Environmentally Friendly
Yes
Connector Plating
Nickel
Connector on First End Details
1 x USB4 Type C Thunderbolt 3 - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB4 Type C Thunderbolt 3 - Male
Device Supported
PC, Docking Station, Chromebook, Smartphone, Tablet, Wall Charger, Notebook, External Hard Drive, MacBook, Dock, Mobile Device
Color
Black

Description

Tripp Lite Series USB4 40Gbps Cable M/M - USB-C, 8K 60 Hz, 100W PD Charging, Black, 31 in. 0.8 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.