EATON Usb4 40gbps Cable (m/m), Usb-c, 8k 60 Hz, 240w Pd Charg

  • Mfr # U521-1P2M-BK

  • Zoro # G221707983


product price: $37.55
/ea

Key Features

Supported Resolutions
7680 x 4320
End 1 Connection Type
USB4 Type C
Data Transfer Speed
40-Gbit/s
End 2 Connection Type
USB4 Type C
Features
Extended Display Identification Data (EDID), USB- Power Delivery (USB PD), HDR Support, Fast Charging, Display Stream Compression (DSC), DisplayPort Alternate (ALT) Mode, Active
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U521-1P2M-BK
Zoro #
G221707983
UPC #
37332281166
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Supported Resolutions
7680 x 4320
End 1 Connection Type
USB4 Type C
Data Transfer Speed
40-Gbit/s
End 2 Connection Type
USB4 Type C
Features
Extended Display Identification Data (EDID), USB- Power Delivery (USB PD), HDR Support, Fast Charging, Display Stream Compression (DSC), DisplayPort Alternate (ALT) Mode, Active
Connector Plating
Nickel
Connector on Second End Details
1 x USB4 Type C - Male
Compatibility
Tripp Lite Dock: U442-DOCK40-5, U442-DOCK40-6, U442AB-DOCK9Tripp Lite Wall Charger: U280-W01-100C1G, U280-W04-100C2G
Color
Black
Connector Gender on Second End
Male
Jacket Type
VW-1
Contact Plating
Gold
Connector Gender on First End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x USB4 Type C - Male
Cable Type
USB4
Device Supported
Chromebook, Display, External Hard Drive, Digital Text Reader, Computer, Gaming System, Wall Charger, Mobile Device, Smartphone, PC, Notebook, Gaming Console, HDTV, MacBook, Tablet, Monitor, Docking Station, Dock
Product Material
Thermoplastic Elastomer (TPE)

Description

ING, BLACK, 1.2 M (4 FT.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.