Zoro Homepage

EATON Vr Link Active Optical Cable Aoc For Meta Quest 2, USB-A To USB-C M/m, USB

  • Mfr # UVR-05M-CA-AOC

  • Zoro # G416423384


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Contact Plating
Nickel
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Cable Type
Fiber Optic
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVR-05M-CA-AOC
Zoro #
G416423384
UPC #
37332284150
Country of Origin
Viet Nam

Details

Jacket Material
Polyvinyl Chloride (PVC)
Contact Plating
Nickel
Item
Data Transfer Cable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Cable Type
Fiber Optic
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male
Jacket Type
VW-1
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
Product Material
Aluminum - Shell Housing, PVC - Cable
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Male
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Device Supported
Computer, Smartphone, Virtual Reality Headset, Notebook
Data Transfer Speed
5-Gbit/s
Connector Gender on First End
Male
Color
Black
Features
AOC Technology, Angled Connector
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C - Male
Connector Plating
Nickel

Description

Tripp Lite Series VR Link Active Optical Cable AOC for Meta Quest 2, USB-A to USB-C M/M, USB 3.2 Gen 1, 5 m 16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.