Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON Vr Link Cable For Meta Quest 2, USB-A To USB-C M/m, USB 3.2 Gen 1, 5 M

  • Mfr # UVR-05M-CA

  • Zoro # G616423139


product price: $26.69
/ea

Key Features

Data Transfer Speed
5-Gbit/s
Cable Type
USB/USB-C
Connector on First End Details
1 x USB 3.2 (Gen1) Type A - Male
Device Supported
VR Headset, Gaming Computer
End 2 Connection Type
USB 3.2 (Gen 1) Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVR-05M-CA
Zoro #
G616423139
UPC #
37332284174
Country of Origin
Viet Nam

Details

Data Transfer Speed
5-Gbit/s
Cable Type
USB/USB-C
Connector on First End Details
1 x USB 3.2 (Gen1) Type A - Male
Device Supported
VR Headset, Gaming Computer
End 2 Connection Type
USB 3.2 (Gen 1) Type C
Item
Data Transfer Cable
Connector Gender on Second End
Male
End 1 Connection Type
USB 3.2 (Gen 1) Type A
Connector on Second End Details
1 x USB 3.2 (Gen1) Type A - Male
Connector Gender on First End
Male
Features
Charging

Description

Tripp Lite Series VR Link Cable for Meta Quest 2, USB-A to USB-C M/M, USB 3.2 Gen 1, 5 m 16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.