Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON Vr Link Cable For Meta Quest 2, USB-C To USB-C M/m, USB 3.2 Gen 1, 5 M

  • Mfr # UVR-05M-CC

  • Zoro # G016423067


product price: $29.85
/ea

Key Features

End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
Connector Gender on First End
Male
Connector Plating
Nickel
Product Material
PVC
Data Transfer Speed
5-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVR-05M-CC
Zoro #
G016423067
UPC #
37332284167
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
Connector Gender on First End
Male
Connector Plating
Nickel
Product Material
PVC
Data Transfer Speed
5-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Contact Plating
Nickel
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Male
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type A - Male
Jacket Type
VW-1
Features
Angled Connector, Snag Free, Plug & Play, Passive, Power Delivery 3.0
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Cable Type
USB-C
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Color
Black
Device Supported
Computer, Smartphone, Notebook, VR Headset, PC

Description

Tripp Lite Series VR Link Cable for Meta Quest 2, USB-C to USB-C M/M, USB 3.2 Gen 1, 5 m 16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.