Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 1", Feraloy iron alloy, Electrogalvanized

  • Mfr # EL39

  • Zoro # G916214086


product price: $18.75
/ea

Key Features

Conduit Fitting Type
Elbow
Trade Size
1"
Material
Feraloy iron alloy
Finish
Electrogalvanized
Overall Length
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL39
Zoro #
G916214086
UPC #
782274307404
Country of Origin
United States

Dimensions

Trade Size
1"
Overall Length
2.88 in

Details

Conduit Fitting Type
Elbow
Material
Feraloy iron alloy
Finish
Electrogalvanized

Description

1'', Electrogalvanized Aluminum Acrylic Painted, Feraloy Iron Alloy/Ductile Iron, 90D, Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.