Shop EATON
See all product information
Create Account
Electric Heaters Overload Thermal Heater .846-1.37A, 3PK
- Mfr # H2104B-3
- Zoro # G416150341
product price:Â
$
21.59
/pk of 3, $7.20/ea
Key Features
Trip Type
Fast
Series
Freedom
Full Load Amps
0.846 to 1.37 A
IEC Size
A to K
Current Rating
32/75 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2104B-3
- Zoro #
- G416150341
- UPC #
- 78211300475
- Country of Origin
- Dominican Republic
Dimensions
- IEC Size
- A to K
Details
- Trip Type
- Fast
- Series
- Freedom
- Full Load Amps
- 0.846 to 1.37 A
- Current Rating
- 32/75 A
- Standards
- UL, CSA
Description
0.846 to 1.37 FLA, NEMA 00/0/1/2 Enclosed/Open, Class 10, Fast
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.