
Electrical Enclosure Accessories
Mfr # N1210P
Zoro # G016524559
product price: $7.45
/eaSold in multiples of 2 for $14.90
Key Features
Type
Solid
NEMA Enclosure Type
NEMA 1/3R RHC Enclosure
Height
10.25
Width
8.25
Finish
Powder Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N1210P
Zoro #
G016524559
UPC #
78205137696
Country of Origin
United States
Dimensions
Height
10.25
Width
8.25
Details
Type
Solid
NEMA Enclosure Type
NEMA 1/3R RHC Enclosure
Finish
Powder Painted
Material
Steel
Color
White
Description
8.25in x 10.25in, White, Powder Coated, 14 Gauge Steel, Solid, Enclosure Flat Panel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.