Zoro Homepage

Electrical Enclosures

  • Mfr # 16126-SD

  • Zoro # G316524549


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Cover Style
Spring Loaded Hidden Hinge, Gasketed, Slotted Quarter Turn Latch
Type
One Door
Color
ANSI 61 Gray
Mounting
Direct, Feet, Wall Mount
Nominal Height
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16126-SD
Zoro #
G316524549
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
16
Nominal Depth
6
Nominal Width
12

Details

Cover Style
Spring Loaded Hidden Hinge, Gasketed, Slotted Quarter Turn Latch
Type
One Door
Color
ANSI 61 Gray
Mounting
Direct, Feet, Wall Mount
Standards
UL 508, IEC 529, CUL
Enclosure Material
Steel
NEMA Enclosure Rating
NEMA 4, IP66
Finish
Polyester Powder Coated Over Phosphatized Surface

Description

16in x 12in x 6in, 16 Gauge ANSI 61 Gray Polyester Powder Coated Over Phosphatized Surface, Steel, NEMA 4, Concealed Hinge with Quarter-Turn Latch Cover, Wall Mount, 1-Door, Indoor/Outdoor Panel Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.