
Electrical Enclosures Moulded Enclosure
Mfr # CI43X-125-NA
Zoro # G515709464
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
14.8 in
Nominal Height
9.8 in
Nominal Depth
5.9 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CI43X-125-NA
Zoro #
G515709464
UPC #
1508002213
Country of Origin
Germany
Dimensions
Nominal Width
14.8 in
Nominal Height
9.8 in
Nominal Depth
5.9 in
Details
Color
Light Gray
Description
375 MM x 150 MM x 250 MM, IP65, RAL 7035 Light Gray Base, Smoky Gray Cover, Plastic, Transparent Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.