ELECTRICAL MEDICAL-GRADE ETHERNET NETWORK ISOLATOR KEYSTONE - R
- Mfr # N234-MI-KJ
- Zoro # G423564223
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Connection 2 Gender
Female
Adapter Type
RJ-45
Depth
1.9 in
Connection 1 Gender
Female
Height
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N234-MI-KJ
- Zoro #
- G423564223
- UPC #
- 037332287144
- Country of Origin
- Taiwan, Province of China
- Connection 2 Gender
- Female
- Adapter Type
- RJ-45
- Connection 1 Gender
- Female
- Minimum Operating Temperature
- 14 Degree F
Dimensions
- Depth
- 1.9 in
- Height
- 0.8 in
- Width
- 0.9 in
Description
EATON ELECTRICAL N234-MI-KJ MEDICAL-GRADE ETHERNET NETWORK ISOLATOR KEYSTONE - R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.