Shop EATON
See all product information
Create Account
ELOCKER DANA 60 4.10 & DOWN 35 SPLINE
- Mfr # 14022-010
- Zoro # G3513718
product price:Â
$
1,727.99
/ea
Free Shipping & Returns
Key Features
Type
Locking
Gear Ratio
4.10 & dn
Gear Spline Tooth Count
35
Shaft Diameter
1.5 in
Ring Gear Size
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14022-010
- Zoro #
- G3513718
- UPC #
- -
- Country of Origin
- Mexico
- Type
- Locking
- Item
- Differential
- Gear Ratio
- 4.10 & dn
- Gear Spline Tooth Count
- 35
Dimensions
- Shaft Diameter
- 1.5 in
- Ring Gear Size
- 9.75 in
Description
EATON ELOCKER DANA 60 4.10 & DOWN 35 SPLINE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.