ELUXA HORN
Mfr # ELHNWC
Zoro # G305987669
product price: $49.05
/eaKey Features
Standards
UL Listed, ULC Listed
Mounting
Ceiling
Indoor/Outdoor
Indoor
Voltage
12V, 24V
Includes
Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELHNWC
Zoro #
G305987669
UPC #
786697009556
Country of Origin
Romania
Dimensions
Width
6.27 in
Depth
1.3 in
Height
1.8 in
Diameter
6.25 in
Overall Depth
1 5/16 in
Overall Diameter
6 1/4 in
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 12 V, 24 V, Decibels 80 dBA, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Ceiling, Height 1.8 in, Width 6.27 in, Depth 1.3 in, Diameter 6.25 in, Current Drawn 0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC, Housing Color White, Lens Material Lexan(R), Housing Material Plastic, Lamp Type LED, Operating Temp. 32 Degrees to 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.