Zoro Homepage

ELUXA HORN STROBE

  • Mfr # ELHSRC

  • Zoro # G105987692


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Standards
FCC, RoHS, UL Listed, ULC
Mounting
Ceiling
Indoor/Outdoor
Indoor
Voltage
24V
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELHSRC
Zoro #
G105987692
UPC #
786697009570
Country of Origin
Romania

Dimensions

Height
1.91 in
Width
6.27 in
Diameter
6.23 in
Overall Width
6 9/32 in
Overall Diameter
6 7/32 in

Details

Item
Horn Strobe
Standards
FCC, RoHS, UL Listed, ULC
Mounting
Ceiling
Indoor/Outdoor
Indoor
Voltage
24V
Includes
Mounting Plate
Housing Material
Plastic
Light Output
185 cd
Sound Pattern
Continuous/Pulse
Operating Temp.
32 Degrees to 122 Degrees F
Decibels
86 dBA
Current Drawn
0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC
Lens Color
Clear
Features
Continuous T3 and T3/T4, Energy Efficient, Fire and CO signaling in 1 device, Low-Profile Design
Power Source
Wire
Lamp Type
LED
Watts
5 W
Lens Design
LED
Lens Material
Lexan
Housing Color
Red
Lamp Life
100,000 hr
Visual Indicator Type
Strobe
Audible Alarm Type
Horn
Color
Red
Product Type
Horn and Strobe
Brightness Selection
Selectable Brightness
For Location
Indoor
Control Protocol
Direct Wire
Light Operating Mode
Strobe
Lens Shape
Dome
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Lifespan
100,000 hr
Mounting Style
Surface Mount
Operating Current
0.022 A @ DC, 0.030 A @ DC, 0.060 A @ DC, 0.086 A @ DC, 0.125 A @ DC, 0.185 A @ DC
Alarm Volume @ 10 ft - Maximum
86 dBA
Light Intensity
15 cd, 30 cd, 75 cd, 110 cd, 135 cd, 185 cd
Wattage
5 W
Sound Style
Horn
Sound Continuity
Continuous
Number of Sound Patterns
2
Light Source
LED
Legend
FIRE
Operating Voltage
24V

Description

ELUXA HORN STROBE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.