Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELUXA HORN STROBE

  • Mfr # ELHSW

  • Zoro # G505987698


product price: $91.85
/ea
Free Shipping & Returns

Key Features

Standards
FCC, RoHS, UL Listed, ULC
Mounting
Wall
Indoor/Outdoor
Indoor
Voltage
24V
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELHSW
Zoro #
G505987698
UPC #
786697009587
Country of Origin
Romania

Dimensions

Height
4.79 in
Width
2.76 in
Depth
1.57 in
Overall Length
1 9/16 in
Overall Depth
1 9/16 in
Overall Width
2 3/4 in

Details

Item
Horn Strobe
Standards
FCC, RoHS, UL Listed, ULC
Mounting
Wall
Indoor/Outdoor
Indoor
Voltage
24V
Includes
Mounting Plate
Current Drawn
0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC
Operating Temp.
32 Degrees to 122 Degrees F
Watts
5 W
Lamp Life
100,000 hr
Features
Continuous T3 and T3/T4, Energy Efficient, Fire and CO signaling in 1 device, Low-Profile Design
Power Source
Wire
Lens Color
Clear
Housing Color
White
Light Output
185 cd
Decibels
86 dBA
Audible Alarm Type
Horn
Lens Material
Lexan
Sound Pattern
Continuous/Pulse
Color
White
Lens Design
LED
Lamp Type
LED
Visual Indicator Type
Strobe
Housing Material
Plastic
Product Type
Horn and Strobe
Light Intensity
15 cd, 30 cd, 75 cd, 110 cd, 135 cd, 185 cd
Mounting Style
Surface Mount
Operating Temperature - Minimum
32 Degrees F
Wattage
5 W
Lifespan
100,000 hr
Control Protocol
Direct Wire
Sound Continuity
Continuous
Light Source
LED
Alarm Volume @ 10 ft - Maximum
86 dBA
Brightness Selection
Selectable Brightness
Light Operating Mode
Strobe
Number of Sound Patterns
2
For Location
Indoor
Operating Temperature - Maximum
122 Degrees F
Sound Style
Horn
Legend
FIRE
Operating Current
0.022 A @ DC, 0.030 A @ DC, 0.060 A @ DC, 0.086 A @ DC, 0.125 A @ DC, 0.185 A @ DC
Operating Voltage
24V

Description

ELUXA HORN STROBE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.