Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22-PVS45P-MS1-K02
Zoro #
G7574086
UPC #
786685896670
Country of Origin
Germany
Dimensions
Size
22 mm
Panel Cutout Diameter
22 mm
Description
Emergency Stop Push Button, 22 mm, Maintained Push / Key Release Action, 45mm Mushroom Head Type of Operator, Head Material Polycarbonate, Contact Form 2NC, Bezel Silver Nylon, Color Red, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP66, Legend Not Applicable, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.