Shop EATON
See all product information
Create Account
EMT Conduit Fittings
- Mfr # 660S
- Zoro # G722984210
product price:Â
$
9.69
/ea
Sold in multiples of 2 for
$19.38
Key Features
Trade Size
1/2 in
Type
Compression, Thin Wall, Threadless
Standards
UL, CUL
Material
Zinc Plated Steel
Application
EMT Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 660S
- Zoro #
- G722984210
- UPC #
- 784564206602
- Country of Origin
- China
Dimensions
- Trade Size
- 1/2 in
- Overall Length
- 1.63 Inch
Details
- Type
- Compression, Thin Wall, Threadless
- Standards
- UL, CUL
- Material
- Zinc Plated Steel
- Application
- EMT Conduit
Description
1/2", Zinc Plated Steel, Compression, Thin Wall, Threadless, EMT Coupling
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.