Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Circuit Breaker Neutral Kit

  • Mfr # INK250

  • Zoro # G612469377


product price: $626.99
/ea
Free Shipping & Returns

Key Features

For Use With
Enclosed Circuit breakers
Width
4.5 in
Type
Kit
Length
8.75 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INK250
Zoro #
G612469377
UPC #
786679255230
Country of Origin
Unknown

Dimensions

Width
4.5 in
Length
8.75 in
Height
4 in

Details

For Use With
Enclosed Circuit breakers
Type
Kit
Standards
UL Listed; CSA Certified
Features
Insulated and Groundable

Description

  • •Item Dimensions: 8.75 in. x 4.5 in. x 4 (L x W x H)
  • •Covered under Eaton's 1 Year Warranty
  • •Eaton takes the complexity out of power systems management with a holistic and strategic approach, leveraging our industry-leading technology, solutions and services

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.