CombMotorStart, Therm, 480VAC, SelectSwtch

  • Mfr # ECX77H8CJD-N

  • Zoro # G810042013


product price:  $1,643.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECX77H8CJD-N
Zoro #
G810042013
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
0.28 in
Overall Width
9.08 in
Overall Height
18.9 in
Mounting Hole Distance - Height
18.13 in
Mounting Hole Distance - Width
6 in
Overall Depth
11.33 in
Frame Size
C

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
480V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 120V AC
2 hp
NEMA Enclosure Rating
12
Includes Pilot Light
Yes
Number of Poles
3
Resistance Properties
Dust Ignition Proof
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
5 hp
Starter Style
IEC
Includes Control Transformer
Yes
Terminal Connection Type
Screw Terminals
Minimum Overload Relay Current Setting
16 A
Horsepower @ Three Phase - 240V AC
5 hp
NEMA Enclosure Material
Metal Alloy
Number of Terminals
3
Overload Protection Type
Thermal
Horsepower @ Three Phase - 600V AC
15 hp
Mounting Style
Wall
Maximum Voltage Rating
690V AC
Series
XT
Number of Auxillary Contacts
0
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 240V AC
3 hp
Auxiliary Contact Module Capacity
4
Phase
Three
Coil Voltage
480V AC
Maximum Overload Relay Current Setting
25 A
Includes
I/O Terminal Blocks
Frequency
60 Hz
Current AC
32 A
Certifications
UL Listed; cUL Listed
Enclosure
Type 1
Product Name
Eaton IEC enclosed starter
CPT Rating
480 / 120 V
Enclosure Rating
Tyle 12 (Metal)
Contactor Rating
32 A (Frame C)
Mmp Overload Rating
16-25 A (Frame D)

Description

Combination Motor Starter, Coil Voltage 480V AC, Current AC 32 A, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 12, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.