This item is Discontinued.

Eaton Enclosed Contactors Lighting Contactor 3P 20A 277V 50/60Hz NEMA 1 ECL03B1H3A

Enclosed Contactors Lighting Contactor 3P 20A 277V 50/60Hz NEMA 1 (Discontinued)

  • Mfr # ECL03B1H3A
  • Zoro # G414519348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECL03B1H3A
Zoro #
G414519348
UPC #
782114080825
Country of Origin
United States

Details

Full Load Amps
20A
Enclosure NEMA Rating
NEMA 1
Item
Electrically held lighting contactor
Standards
cUL Listed, UL Listed
Number of Poles
3
Coil Volts
277V AC
Hz
60 Hz

Description

EATON CN35 ELECTRICALLY HELD LIGHTING CONTACTOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.