This item is Discontinued.

Eaton Enclosed Contactors Lighting Contactor 6P 30A 277V 50/60Hz EA NEMA 1 ECC04C1H6A

Enclosed Contactors Lighting Contactor 6P 30A 277V 50/60Hz EA NEMA 1 (Discontinued)

  • Mfr # ECC04C1H6A
  • Zoro # G414519287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECC04C1H6A
Zoro #
G414519287
UPC #
78211615652
Country of Origin
United States

Details

Standards
cUL Listed, UL Listed
Number of Poles
6
Hz
60 Hz
Enclosure NEMA Rating
NEMA 1
Coil Volts
277V AC
Full Load Amps
30A
Item
Mechanically held lighting contactor

Description

EATON C30CN MECHANICALLY HELD LIGHTING CONTACTOR, 30 A, 277 V/60 HZ, 30 A, NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.