Def Purpose Starter, Thermal, 110-120VAC
Mfr # A27CGC15A001
Zoro # G310042582
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Standards
CSA, UL Listed
Locked Rotor Load
60 A @ 575V
Auxiliary Contact Module Capacity
4
Overload Protection Type
Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A27CGC15A001
Zoro #
G310042582
UPC #
782116910342
Country of Origin
United States
Dimensions
Overall Width
5.63 in
Overall Height
7.38 in
Overall Depth
5.81 in
Description
Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 3 hp, Series A27, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 5 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.