Definite Purpose Starter, Thermal, 24VAC

  • Mfr # A27CGE30T024

  • Zoro # G310043251


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Standards
CSA, UL Listed
NEMA Enclosure Rating
1
Mounting Style
Bolt-On, Surface
Series
A27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A27CGE30T024
Zoro #
G310043251
UPC #
782116911431
Country of Origin
United States

Dimensions

Mounting Hole Distance - Width
4.5 in
Overall Width
5.63 in
Overall Depth
5.81 in
Mounting Hole Distance - Height
8 in
Overall Height
10.17 in

Details

Item
Definite Purpose Starter
Number of Poles
3
Standards
CSA, UL Listed
NEMA Enclosure Rating
1
Mounting Style
Bolt-On, Surface
Series
A27
Horsepower @ Three Phase - 600V AC
15 hp
Auxiliary Contact Form
1NO
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
Not Rated
Locked Rotor Load
60 A @ 575V
Auxiliary Contact Module Capacity
4
Current AC
30 A
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
15 hp
Phase
Three
Number of Auxillary Contacts
1
Maximum Voltage Rating
600V AC
Overload Protection Type
Thermal
Horsepower @ Single Phase - 240V AC
Not Rated
Terminal Connection Type
Box Lugs
Horsepower @ Three Phase - 240V AC
10 hp
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
10 hp
Coil Voltage
24V AC
Enclosure
NEMA type 1 enclosed
Model
Starter
Product Name
Eaton definite purpose starter
Overload Range
16-24 A
Certifications
CSA Certified; UL Recognized
Terminals
Box lugs (posidrive setscrew)
Coil
24 Vac, 50/60 Hz
Control Characteristics
Common control
Amperage Rating
30A
Inductive Full Load
30 A IFL
Overload Relay
16-24 FLA

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 10 hp, Series A27, Coil Voltage 24V AC, Terminal Connection Type Box Lugs, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.