Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive, Bypass, 7.8 in. W, 12.4in D HMX2D134NA

Enclosed Drive, Bypass, 7.8 in. W, 12.4in D (Discontinued)

  • Mfr # HMX2D134NA
  • Zoro # G8822791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX2D134NA
Zoro #
G8822791
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
7.88 in
Depth
12.49 in
Overall Height
30 in
Overall Width
7 7/8 in
Overall Depth
10 3/8 in

Details

Output Voltage
480V AC
Input Voltage
480V AC
Key Pad Lockout
Yes
Digital Readout
Yes
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Input Phase AC
Three
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Displays
Speed, Alarms, Programmable
Display Type
LED
Output Frequency Range
0 to 320 Hz
Output Phase AC
Three
Max. HP
1 hp
Adjustable Deceleration Time
0.1 to 3,000 sec
Starting Torque
1.5
Torque @ 1 Hz
1.1
Item
Variable Frequency Drive
Enclosure
Totally Enclosed
Adjustable Acceleration Time
0.1 to 3,000 sec
Accepts Input Control Signal
Remote Contact
Start/Stop Control
Programmable
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Method
Frequency Control (V/f) Open Loop Sensor less
With Bypass / No Bypass
With Bypass
For Use With
3-Phase Inverter Duty Motor
With Line Contactor / No Line Contactor
No Line Contactor
Max. Output Amps
2.1 A
Input Frequency
50/60 Hz
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Output Voltage Range
480V AC
Maximum Output Power
1 hp
Input Voltage Range
460 to 480V AC
Color
Black/Blue/Gray
Output Type
Analog
Brake Chopper Included
No
Maximum Output Current
2.1 A
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Torque Application
Variable Torque
Dynamic Braking
No
Application
HVAC, Mechanical Contractor AC Drive, Pump
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Input Type
Analog, Digital
Series
H-Max
Ethernet Port Included
Yes
Style
Pump, HVAC & Mechanical Contractor Drive
Enclosure Rating
NEMA 1

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.1 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.