Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 1 HP, 30 in. H HMX4D631NA

Enclosed Drive W/Bypass, 1 HP, 30 in. H (Discontinued)

  • Mfr # HMX4D631NA
  • Zoro # G8822633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX4D631NA
Zoro #
G8822633
UPC #
-
Country of Origin
United States

Dimensions

Depth
12.49 in
Width
7.88 in
Height
30 in
Overall Height
30 in
Overall Width
7 7/8 in
Overall Depth
10 3/8 in

Details

Torque @ 1 Hz
1.1
Starting Torque
1.5
With Line Contactor / No Line Contactor
No Line Contactor
Max. Output Amps
4.6 A
Accepts Input Control Signal
Remote Contact
Control Method
Frequency Control (V/f) Open Loop Sensor less
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Variable Frequency Drive
Max. HP
1 hp
Output Frequency Range
0 to 320 Hz
Display Type
LED
Start/Stop Control
Programmable
Output Phase AC
Three
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Input Voltage
208V AC
Input Phase AC
Three
For Use With
3-Phase Inverter Duty Motor
Adjustable Acceleration Time
0.1 to 3,000 sec
With Bypass / No Bypass
With Bypass
Key Pad Lockout
Yes
Digital Readout
Yes
Displays
Speed, Alarms, Programmable
Input Frequency
50/60 Hz
Enclosure
Totally Enclosed
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Adjustable Deceleration Time
0.1 to 3,000 sec
Output Voltage
208V AC
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Input Type
Analog, Digital
Color
Black/Blue/Gray
Torque Application
Variable Torque
Application
HVAC, Mechanical Contractor AC Drive, Pump
Maximum Output Power
1 hp
Brake Chopper Included
No
Input Voltage Range
200 to 208V AC
Enclosure Rating
NEMA 1
Ethernet Port Included
Yes
Maximum Output Current
4.6 A
Dynamic Braking
No
Output Type
Analog
Series
H-Max
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Style
Pump, HVAC & Mechanical Contractor Drive
Output Voltage Range
208V AC
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.6 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.