Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 1 HP, 7.88 in. W HMX4D232NAP6

Enclosed Drive W/Bypass, 1 HP, 7.88 in. W (Discontinued)

  • Mfr # HMX4D232NAP6
  • Zoro # G8822983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX4D232NAP6
Zoro #
G8822983
UPC #
-
Country of Origin
United States

Dimensions

Depth
12.49 in
Width
7.88 in
Height
30 in
Overall Height
30 in
Overall Depth
10 3/8 in
Overall Width
7 7/8 in

Details

Control Method
Frequency Control (V/f) Open Loop Sensor less
Accepts Input Control Signal
Remote Contact
Input Phase AC
Three
Output Phase AC
Three
Max. Output Amps
4.2 A
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Adjustable Deceleration Time
0.1 to 3,000 sec
Adjustable Acceleration Time
0.1 to 3,000 sec
Display Type
LED
Digital Readout
Yes
For Use With
3-Phase Inverter Duty Motor
Start/Stop Control
Programmable
Key Pad Lockout
Yes
Output Frequency Range
0 to 320 Hz
Item
Variable Frequency Drive
Torque @ 1 Hz
110%
Input Frequency
50/60 Hz
Max. HP
1 hp
With Bypass / No Bypass
With Bypass
Output Voltage
230V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
With Line Contactor / No Line Contactor
With Line Contactor
Displays
Alarms, Programmable, Speed
Standards
CE Marked, IEC 61800-5-1, EN 61800-5-1, UL 508C, cUL Certified
Input Voltage
230V AC
Starting Torque
150%
Enclosure
Totally Enclosed
Input Voltage Range
230 to 240V AC
Input Type
Analog, Digital
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Maximum Output Power
1 hp
Output Type
Analog
Enclosure Rating
NEMA 1
Application
HVAC, Mechanical Contractor AC Drive, Pump
Style
Pump, HVAC & Mechanical Contractor Drive
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Torque Application
Variable Torque
Series
H-Max
Brake Chopper Included
No
Output Voltage Range
230V AC
Color
Black/Blue/Gray
Dynamic Braking
No
Maximum Output Current
4.2 A
Ethernet Port Included
Yes

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.2 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.