Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 10 HP, 37 in. H HMX03131NA

Enclosed Drive W/Bypass, 10 HP, 37 in. H (Discontinued)

  • Mfr # HMX03131NA
  • Zoro # G8822685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX03131NA
Zoro #
G8822685
UPC #
-
Country of Origin
United States

Dimensions

Width
9.6 in
Depth
15.35 in
Height
37 in
Overall Depth
13 1/4 in
Overall Width
9 5/8 in
Overall Height
37 1/4 in

Details

Input Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Key Pad Lockout
Yes
Output Phase AC
Three
For Use With
3-Phase Inverter Duty Motor
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Torque @ 1 Hz
1.1
Adjustable Deceleration Time
0.1 to 3,000 sec
Enclosure
Totally Enclosed
Starting Torque
1.5
Input Frequency
50/60 Hz
With Bypass / No Bypass
With Bypass
Digital Readout
Yes
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Voltage
208V AC
Output Frequency Range
0 to 320 Hz
Max. HP
10 hp
Control Method
Frequency Control (V/f) Open Loop Sensor less
Adjustable Acceleration Time
0.1 to 3,000 sec
Item
Variable Frequency Drive
Accepts Input Control Signal
Remote Contact
Displays
Speed, Alarms, Programmable
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Input Voltage
208V AC
Max. Output Amps
30.5 A
Start/Stop Control
Programmable
Display Type
LED
Application
HVAC, Mechanical Contractor AC Drive, Pump
Output Voltage Range
208V AC
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Series
H-Max
Torque Application
Variable Torque
Input Voltage Range
200 to 208V AC
Dynamic Braking
No
Color
Black/Blue/Gray
Maximum Output Power
10 hp
Maximum Output Current
31 A
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Style
Pump, HVAC & Mechanical Contractor Drive
Ethernet Port Included
Yes
Brake Chopper Included
No
Input Type
Analog, Digital
Enclosure Rating
NEMA 1
Output Type
Analog

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 31 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.