Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 11.4 in. W, LED HMX04731NAP6

Enclosed Drive W/Bypass, 11.4 in. W, LED (Discontinued)

  • Mfr # HMX04731NAP6
  • Zoro # G8822965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX04731NAP6
Zoro #
G8822965
UPC #
-
Country of Origin
United States

Dimensions

Width
11.44 in
Depth
15.9 in
Height
45.45 in
Overall Width
11 1/2 in
Overall Height
45 1/2 in
Overall Depth
13 5/8 in

Details

Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
Output Phase AC
Three
Starting Torque
1.5
Input Phase AC
Three
With Bypass / No Bypass
With Bypass
Adjustable Acceleration Time
0.1 to 3,000 sec
Item
Variable Frequency Drive
For Use With
3-Phase Inverter Duty Motor
Enclosure
Totally Enclosed
Max. Output Amps
46.2 A
Max. HP
15 hp
Output Frequency Range
0 to 320 Hz
Displays
Speed, Alarms, Programmable
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Input Voltage
208V AC
Output Voltage
208V AC
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Accepts Input Control Signal
Remote Contact
Control Method
Frequency Control (V/f) Open Loop Sensor less
Input Frequency
50/60 Hz
Torque @ 1 Hz
1.1
Digital Readout
Yes
Start/Stop Control
Programmable
Key Pad Lockout
Yes
Adjustable Deceleration Time
0.1 to 3,000 sec
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Output Type
Analog
Enclosure Rating
NEMA 1
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Torque Application
Variable Torque
Application
HVAC, Mechanical Contractor AC Drive, Pump
Brake Chopper Included
No
Maximum Output Power
15 hp
Dynamic Braking
No
Input Voltage Range
200 to 208V AC
Style
Pump, HVAC & Mechanical Contractor Drive
Input Type
Analog, Digital
Ethernet Port Included
Yes
Output Voltage Range
208V AC
Series
H-Max
Maximum Output Current
47 A
Color
Black/Blue/Gray

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 47 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.