Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 11.4inW, 45.4in H HMX03434NA

Enclosed Drive W/Bypass, 11.4inW, 45.4in H (Discontinued)

  • Mfr # HMX03434NA
  • Zoro # G8822877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX03434NA
Zoro #
G8822877
UPC #
-
Country of Origin
United States

Dimensions

Width
11.44 in
Height
45.45 in
Depth
15.9 in
Overall Height
45 1/2 in
Overall Depth
13 5/8 in
Overall Width
11 1/2 in

Details

Item
Variable Frequency Drive
Starting Torque
1.5
Displays
Speed, Alarms, Programmable
Input Phase AC
Three
Input Frequency
50/60 Hz
Accepts Input Control Signal
Remote Contact
Torque @ 1 Hz
1.1
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Display Type
LED
Key Pad Lockout
Yes
Output Phase AC
Three
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
With Line Contactor / No Line Contactor
No Line Contactor
Max. HP
25 hp
For Use With
3-Phase Inverter Duty Motor
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Voltage
480V AC
Start/Stop Control
Programmable
Enclosure
Totally Enclosed
Digital Readout
Yes
Max. Output Amps
34 A
Output Frequency Range
0 to 320 Hz
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Control Method
Frequency Control (V/f) Open Loop Sensor less
With Bypass / No Bypass
With Bypass
Input Voltage
480V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Adjustable Deceleration Time
0.1 to 3,000 sec
Ethernet Port Included
Yes
Color
Black/Blue/Gray
Maximum Output Current
34 A
Torque Application
Variable Torque
Series
H-Max
Maximum Output Power
25 hp
Brake Chopper Included
No
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Input Type
Analog, Digital
Output Type
Analog
Style
Pump, HVAC & Mechanical Contractor Drive
Input Voltage Range
460 to 480V AC
Dynamic Braking
No
Enclosure Rating
NEMA 1
Application
HVAC, Mechanical Contractor AC Drive, Pump
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Output Voltage Range
480V AC

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 34 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.