Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 15 HP, 37 in. H HMX02134NA

Enclosed Drive W/Bypass, 15 HP, 37 in. H (Discontinued)

  • Mfr # HMX02134NA
  • Zoro # G8822852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX02134NA
Zoro #
G8822852
UPC #
-
Country of Origin
United States

Dimensions

Height
37 in
Depth
15.35 in
Width
9.6 in
Overall Width
9 5/8 in
Overall Height
37 1/4 in
Overall Depth
13 1/4 in

Details

Control Method
Frequency Control (V/f) Open Loop Sensor less
Adjustable Deceleration Time
0.1 to 3,000 sec
Max. Output Amps
21 A
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Key Pad Lockout
Yes
Torque @ 1 Hz
1.1
Input Voltage
480V AC
Adjustable Acceleration Time
0.1 to 3,000 sec
Accepts Input Control Signal
Remote Contact
Displays
Speed, Alarms, Programmable
Item
Variable Frequency Drive
Enclosure
Totally Enclosed
Starting Torque
1.5
Output Phase AC
Three
Input Phase AC
Three
Input Frequency
50/60 Hz
Output Voltage
480V AC
Output Frequency Range
0 to 320 Hz
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Start/Stop Control
Programmable
With Bypass / No Bypass
With Bypass
Digital Readout
Yes
Max. HP
15 hp
For Use With
3-Phase Inverter Duty Motor
Display Type
LED
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
With Line Contactor / No Line Contactor
No Line Contactor
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Output Type
Analog
Brake Chopper Included
No
Color
Black/Blue/Gray
Enclosure Rating
NEMA 1
Input Type
Analog, Digital
Ethernet Port Included
Yes
Output Voltage Range
480V AC
Input Voltage Range
460 to 480V AC
Application
HVAC, Mechanical Contractor AC Drive, Pump
Torque Application
Variable Torque
Maximum Output Power
15 hp
Series
H-Max
Dynamic Braking
No
Maximum Output Current
21 A
Style
Pump, HVAC & Mechanical Contractor Drive

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 21 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.