Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 15.68 in. D, LED HMX07734NAP6

Enclosed Drive W/Bypass, 15.68 in. D, LED (Discontinued)

  • Mfr # HMX07734NAP6
  • Zoro # G2219248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX07734NAP6
Zoro #
G2219248
UPC #
-
Country of Origin
United States

Dimensions

Depth
15.68 in
Width
14.52 in
Height
58.51 in
Overall Width
14 1/2 in
Overall Height
13 3/4 in
Overall Depth
58 1/2 in

Details

Control Method
Frequency Control (V/f) Open Loop Sensor less
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Accepts Input Control Signal
Remote Contact
Key Pad Lockout
Yes
With Line Contactor / No Line Contactor
With Line Contactor
Max. HP
60 hp
Output Voltage
480V AC
Control Type
Keypad, Remote
For Use With
3-Phase Inverter Duty Motor
Standards
CE Marked, UL 508C, cUL Certified, IEC 61800-5-1, EN 61800-5-1
Item
Variable Frequency Drive
Protection
Earth Fault, Motor Overload, Motor Stall, Motor Underload, Over Current, Over Voltage, Overtemperature, Short-Circuit, Surge, Under Voltage
Output Frequency Range
0 to 320 Hz
Start/Stop Control
Programmable
Digital Readout
Yes
Enclosure
Totally Enclosed
Input Voltage
480V AC
Adjustable Deceleration Time
0.1 to 3,000 sec
With Bypass / No Bypass
With Bypass
Display Type
LED
Displays
Speed, Alarms and Programmable
Torque @ 1 Hz
110%
Max. Output Amps
77 A
Input Phase AC
Three
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Phase AC
Three
Starting Torque
150%
Input Frequency
50/60 Hz
Input Voltage Range
460 to 480V AC
Brake Chopper Included
No
Enclosure Rating
NEMA 1
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Output Voltage Range
480V AC
Series
H-Max
Torque Application
Variable Torque
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Dynamic Braking
No
Style
Pump, HVAC & Mechanical Contractor Drive
Maximum Output Current
77 A
Color
Black/Blue/Gray
Application
HVAC, Mechanical Contractor AC Drive, Pump
Output Type
Analog
Input Type
Analog, Digital
Maximum Output Power
60 hp
Ethernet Port Included
Yes

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 60 hp, Maximum Output Current 77 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.